Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

F 3 5/8

SK 50 MM

SK 50 MM QD BUSHING ; NON-RETURNABLE

50MM Bore; 71.425MM Outside Diameter; 49.225MM Length Thru Bore; SK Bushing Series; Keyway; QD Bushing Style

Part #

3208311

BDI #

332250

PRICE
$ 103.44 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.017
UNSPSC
31171605
EAN
0662289616503
Bushing Series
SK
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Metric
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SK 50 MM
Manufacturer Internal Number
3208311
Weight / LBS
2.24
Long Description
50MM Bore; 71.425MM Outside Diameter; 49.225MM Length Thru Bore; SK Bushing Series; Keyway; QD Bushing Style
Length Thru Bore
1.938 Inch | 49.225 Millimeter
Bore
1.969 Inch | 50 Millimeter
Outside Diameter
2.812 Inch | 71.425 Millimeter