Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SK X 1-3/4-KW

SK X 1-5/16-KW

SK X 1-5/16-KW QD BUSHING ; QD BAGUE

1-5/16" Bore; 2-13/16" Outside Diameter; 1-15/16" Length Thru Bore; SK Bushing Series; Keyway; QD Bushing

Part #

120426

BDI #

257284

PRICE
$ 54.69 / each

QTY

INVENTORY:
3
CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.383
UNSPSC
31171605
EAN
0782475100903
Bushing Series
SK
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
SK X 1 5/16-KW
Manufacturer Internal Number
120426
Weight / LBS
3.18
Long Description
1-5/16" Bore; 2-13/16" Outside Diameter; 1-15/16" Length Thru Bore; SK Bushing Series; Keyway; QD Bushing
Outside Diameter
2.812 Inch | 71.425 Millimeter
Bore
1.313 Inch | 33.35 Millimeter
Length Thru Bore
1.938 Inch | 49.225 Millimeter