Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

E-2-3/4

SK1.5/16

SK1.5/16 QD BUSHING ; 1.5/16 BORE

1-5/16" Bore; 2-13/16" Outside Diameter; 1-15/16" Length Thru Bore; SK Bushing Series; Keyway; QD Bushing Style

Part #

SK1.5/16

BDI #

657074

PRICE
$ 33.29 / each

QTY

INVENTORY:
4
CATEGORY
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
1.498
UNSPSC
31171605
EAN
0806372020635
Bushing Series
SK
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
SK1.5/16
Weight / LBS
3.3
Long Description
1-5/16" Bore; 2-13/16" Outside Diameter; 1-15/16" Length Thru Bore; SK Bushing Series; Keyway; QD Bushing Style
Length Thru Bore
1.938 Inch | 49.225 Millimeter
Bore
1.313 Inch | 33.35 Millimeter
Outside Diameter
2.812 Inch | 71.425 Millimeter