Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SK2-9/16-SG

SK2-9/16-SG

SK2-9/16-SG SHAFT BUSHING ; NON RETURNABLE

2-9/16" Bore; 2-13/16" Outside Diameter; 1-15/16" Length Thru Bore; SK Bushing Series; No Keyway; QD Bushing

Part #

F06390

BDI #

184814

PRICE
$ 144.10 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.591
UNSPSC
31171605
EAN
0884107240213
Bushing Series
SK
Keyway Yes/No
No
Bushing Style
QD
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
SK2-9/16-SG
Manufacturer Internal Number
F06390
Weight / LBS
1.3
Long Description
2-9/16" Bore; 2-13/16" Outside Diameter; 1-15/16" Length Thru Bore; SK Bushing Series; No Keyway; QD Bushing
Bore
2.563 Inch | 65.1 Millimeter
Outside Diameter
2.812 Inch | 71.425 Millimeter
Length Thru Bore
1.938 Inch | 49.225 Millimeter