Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

S 9 MPB

SKLM 15MM MPB

SKLM 15MM MPB SHAFT BUSHING

15MM Bore; 71.45MM Outside Diameter; 28.575MM Length Thru Bore; SKL Bushing Series; No Keyway; QD Bushing Style

Part #

SKLMMPB

BDI #

986089

PRICE
$ 69.15 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.816
UNSPSC
31171605
EAN
0698672011792
Bushing Series
SKL
Keyway Yes/No
No
Bushing Style
QD
Inch - Metric
Metric
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
SKLMMPB
Manufacturer Internal Number
SKLMMPB
Weight / LBS
1.8
Long Description
15MM Bore; 71.45MM Outside Diameter; 28.575MM Length Thru Bore; SKL Bushing Series; No Keyway; QD Bushing Style
Length Thru Bore
1.125 Inch | 28.575 Millimeter
Outside Diameter
2.813 Inch | 71.45 Millimeter
Bore
0.591 Inch | 15 Millimeter