Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SF 2

SKM 20MM

SKM 20MM SHAFT BUSHING

20MM Bore; 71.425MM Outside Diameter; 49.225MM Length Thru Bore; SK Bushing Series; Keyway; QD Bushing Style

Part #

SKM20MM

BDI #

985750

PRICE
$ 69.15 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
1.721
UNSPSC
31171605
EAN
0698672008983
Bushing Series
SK
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Metric
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
SKM20MM
Manufacturer Internal Number
SKM20MM
Weight / LBS
3.8
Long Description
20MM Bore; 71.425MM Outside Diameter; 49.225MM Length Thru Bore; SK Bushing Series; Keyway; QD Bushing Style
Outside Diameter
2.812 Inch | 71.425 Millimeter
Bore
0.787 Inch | 20 Millimeter
Length Thru Bore
1.938 Inch | 49.225 Millimeter