Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1108 5/8

TL6050 5-1/2

TL6050 5-1/2 SHAFT BUSHING

5-1/2" Bore; 9-1/4" Outside Diameter; 5" Length Thru Bore; 6050 Bushing Series; Keyway; Taper Lock Bushing Style

Part #

TL6050512

BDI #

982297

PRICE
$ 1,318.56 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
20.838
UNSPSC
31171605
EAN
0698672172073
Bushing Series
6050
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
TL6050512
Manufacturer Internal Number
TL6050512
Weight / LBS
46
Long Description
5-1/2" Bore; 9-1/4" Outside Diameter; 5" Length Thru Bore; 6050 Bushing Series; Keyway; Taper Lock Bushing Style
Outside Diameter
9.25 Inch | 234.95 Millimeter
Bore
5.5 Inch | 139.7 Millimeter
Length Thru Bore
5 Inch | 127 Millimeter