Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TL7060 5-15/16

TL7060 5-15/16

TL7060 5-15/16 SHAFT BUSHING

5-15/16" Bore; 10-1/4" Outside Diameter; 6" Length Thru Bore; 7060 Bushing Series; Keyway; Taper Lock Bushing

Part #

TL706051516

BDI #

991065

PRICE
$ 1,646.23 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
35.425
UNSPSC
31171605
EAN
0698672095471
Bushing Series
7060
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
TL706051516
Manufacturer Internal Number
TL70605151
Weight / LBS
78.2
Long Description
5-15/16" Bore; 10-1/4" Outside Diameter; 6" Length Thru Bore; 7060 Bushing Series; Keyway; Taper Lock Bushing
Bore
5.938 Inch | 150.825 Millimeter
Outside Diameter
10.25 Inch | 260.35 Millimeter
Length Thru Bore
6 Inch | 152.4 Millimeter