Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

U0-4-1/8

U0 3 15/16

U0 3 15/16 TAPERED BUSHING ; 3 15/16" BORE MST SERIES

Shaft Bushing; 3-15/16" Bore; 6" Outside Diameter; 4-15/16" Length Thru Bore; U0 Bushing Series; Keyway; Split Taper Bushing

Part #

U0 3 15/16

BDI #

612431

PRICE
$ 711.98 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
12.258
UNSPSC
31171605
EAN
0697950136912
Bushing Series
U0
Keyway Yes/No
Yes
Bushing Style
Split Taper
Other Features
Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
U0 3 15/16
Weight / LBS
27
Long Description
Shaft Bushing; 3-15/16" Bore; 6" Outside Diameter; 4-15/16" Length Thru Bore; U0 Bushing Series; Keyway; Split Taper Bushing
Length Thru Bore
4.938 Inch | 125.425 Millimeter
Bore
3.938 Inch | 100.025 Millimeter
Outside Diameter
6 Inch | 152.4 Millimeter