Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

U0  4 3/16

U0 4 3/16

U0 4 3/16 SPLIT TAPER BUSHING ; NON-RETURNABLE

4-3/16" Bore; 6" Outside Diameter; 4-15/16" Length Thru Bore; U0 Bushing Series; Keyway; Split Taper Bushing Style

Part #

1071463

BDI #

326811

PRICE
$ 1,302.52 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
10.56
UNSPSC
31171605
EAN
0662289172054
Bushing Series
U0
Keyway Yes/No
Yes
Bushing Style
Split Taper
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
U0 4 3/16
Manufacturer Internal Number
1071463
Weight / LBS
22.34
Long Description
4-3/16" Bore; 6" Outside Diameter; 4-15/16" Length Thru Bore; U0 Bushing Series; Keyway; Split Taper Bushing Style
Outside Diameter
6 Inch | 152.4 Millimeter
Bore
4.188 Inch | 106.375 Millimeter
Length Thru Bore
4.938 Inch | 125.425 Millimeter