Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

Q2 2-1/4

U0 5

U0 5 TAPERED BUSHING ; 5" BORE MST SERIES

Shaft Bushing; 5" Bore; 6" Outside Diameter; 4-15/16" Length Thru Bore; U0 Bushing Series; Keyway; Split Taper Bushing

Part #

U0 5

BDI #

612450

PRICE
$ 711.98 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
12.258
UNSPSC
31171605
EAN
0697950137025
Bushing Series
U0
Keyway Yes/No
Yes
Bushing Style
Split Taper
Other Features
Key on ID and OD | Optional Sintered Steel - Steel - Ductile Iron
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
U0 5
Weight / LBS
27
Long Description
Shaft Bushing; 5" Bore; 6" Outside Diameter; 4-15/16" Length Thru Bore; U0 Bushing Series; Keyway; Split Taper Bushing
Length Thru Bore
4.938 Inch | 125.425 Millimeter
Outside Diameter
6 Inch | 152.4 Millimeter
Bore
5 Inch | 127 Millimeter