Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

U1  5 1/2

U1 5 1/2

U1 5 1/2 SPLIT TAPER BUSHING ; 5-1/2" BORE U1 BUSHING

5-1/2" Bore; 6" Outside Diameter; 7.12" Length Thru Bore; U1 Bushing Series; Keyway; Split Taper Bushing Style

Part #

3195054

BDI #

326858

PRICE
$ 1,861.27 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
7.961
UNSPSC
31171605
EAN
0662289592692
Bushing Series
U1
Keyway Yes/No
Yes
Bushing Style
Split Taper
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
U1 5 1/2
Manufacturer Internal Number
3195054
Weight / LBS
17.18
Long Description
5-1/2" Bore; 6" Outside Diameter; 7.12" Length Thru Bore; U1 Bushing Series; Keyway; Split Taper Bushing Style
Outside Diameter
6 Inch | 152.4 Millimeter
Bore
5.5 Inch | 139.7 Millimeter
Length Thru Bore
7.12 Inch | 180.848 Millimeter