Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

BX1-5/8

U2 3

U2 3 TAPERED BUSHING ; 3" BORE MST SERIES

Shaft Bushing; 3" Bore; 6" Outside Diameter; 10.12" Length Thru Bore; U2 Bushing Series; Keyway; Split Taper Bushing

Part #

U2 3

BDI #

612672

PRICE
$ 1,423.98 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
22.7
UNSPSC
31171605
EAN
0697950818191
Bushing Series
U2
Keyway Yes/No
Yes
Bushing Style
Split Taper
Other Features
Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
U2 3
Weight / LBS
50
Long Description
Shaft Bushing; 3" Bore; 6" Outside Diameter; 10.12" Length Thru Bore; U2 Bushing Series; Keyway; Split Taper Bushing
Bore
3 Inch | 76.2 Millimeter
Length Thru Bore
10.12 Inch | 257.048 Millimeter
Outside Diameter
6 Inch | 152.4 Millimeter