Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

W1  6 3/4

W1 6 3/4

W1 6 3/4 SPLIT TAPER BUSHING ; NON-RETURNABLE

6-3/4" Bore; 8-1/2" Outside Diameter; 8-1/4" Length Thru Bore; W1 Bushing Series; Keyway; Split Taper Bushing Style

Part #

1081082

BDI #

327930

PRICE
$ 5,235.42 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
47.216
UNSPSC
31171605
EAN
0662289178230
Bushing Series
W1
Keyway Yes/No
Yes
Bushing Style
Split Taper
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
W1 6 3/4
Manufacturer Internal Number
1081082
Weight / LBS
104
Long Description
6-3/4" Bore; 8-1/2" Outside Diameter; 8-1/4" Length Thru Bore; W1 Bushing Series; Keyway; Split Taper Bushing Style
Outside Diameter
8.5 Inch | 215.9 Millimeter
Length Thru Bore
8.25 Inch | 209.55 Millimeter
Bore
6.75 Inch | 171.45 Millimeter