Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

U2 4 15/16

W2 7 3/16

W2 7 3/16 TAPERED BUSHING ; 7 3/16" BORE MST SERIES

Shaft Bushing; 7-3/16" Bore; 8-1/2" Outside Diameter; 11-1/4" Length Thru Bore; W2 Bushing Series; Keyway; Split Taper Bushing

Part #

W2 7 3/16

BDI #

612942

PRICE
$ 3,254.65 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
60.382
UNSPSC
31171605
EAN
0697950819303
Bushing Series
W2
Keyway Yes/No
Yes
Bushing Style
Split Taper
Other Features
Key on ID and OD | Optional Sintered Steel - Steel - Ductile Iron
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
W2 7 3/16
Weight / LBS
133
Long Description
Shaft Bushing; 7-3/16" Bore; 8-1/2" Outside Diameter; 11-1/4" Length Thru Bore; W2 Bushing Series; Keyway; Split Taper Bushing
Bore
7.188 Inch | 182.575 Millimeter
Length Thru Bore
11.25 Inch | 285.75 Millimeter
Outside Diameter
8.5 Inch | 215.9 Millimeter