Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

XTB40 X 2-15/16

XTB120X11

XTB120X11 CONVEYOR BUSHING

Shaft Bushing; 11" Bore; 20-5/8" Outside Diameter; 7-1/16" Length Thru Bore; XTB120 Bushing Series; Keyway; Taper Lock Bushing

Part #

226900

BDI #

633450

PRICE
$ 5,334.73 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
108.408
UNSPSC
24101700
EAN
0782476987985
Bushing Series
XTB120
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
216
Long Description
Shaft Bushing; 11" Bore; 20-5/8" Outside Diameter; 7-1/16" Length Thru Bore; XTB120 Bushing Series; Keyway; Taper Lock Bushing
Outside Diameter
20.625 Inch | 523.875 Millimeter
Bore
11 Inch | 279.4 Millimeter
Length Thru Bore
7.063 Inch | 179.4 Millimeter