Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

XTB40 X 100MM

XTB40 X 100MM

XTB40 X 100MM CONVEYOR BUSHING

Shaft Bushing; 100MM Bore; 180.975MM Outside Diameter; 71.45MM Length Thru Bore; XTB40 Bushing Series; Keyway; Taper Lock Bushing

Part #

226814

BDI #

20498453

PRICE
$ 307.81 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
4.618
UNSPSC
23153100
EAN
0782477338335
Bushing Series
XTB40
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Metric
Category - BDI
Bushing
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
10.5
Long Description
Shaft Bushing; 100MM Bore; 180.975MM Outside Diameter; 71.45MM Length Thru Bore; XTB40 Bushing Series; Keyway; Taper Lock Bushing
Bore
3.937 Inch | 100 Millimeter
Outside Diameter
7.125 Inch | 180.975 Millimeter
Length Thru Bore
2.813 Inch | 71.45 Millimeter