Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

XTB100X9-1/2

XTB70 X 6-1/2

XTB70 X 6-1/2 CONVEYOR BUSHING

Shaft Bushing; 6-1/2" Bore; 13-15/16" Outside Diameter; 4-11/16" Length Thru Bore; XTB70 Bushing Series; Keyway; Taper Lock Bushing

Part #

226888

BDI #

22268539

PRICE
$ 1,047.46 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
33.647
UNSPSC
23153100
EAN
0782476987930
Bushing Series
XTB70
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
66.3
Long Description
Shaft Bushing; 6-1/2" Bore; 13-15/16" Outside Diameter; 4-11/16" Length Thru Bore; XTB70 Bushing Series; Keyway; Taper Lock Bushing
Outside Diameter
13.938 Inch | 354.025 Millimeter
Length Thru Bore
4.688 Inch | 119.075 Millimeter
Bore
6.5 Inch | 165.1 Millimeter