Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SDS 1 3/8 5/16

SDS 1 3/8 5/16

SDS 1 3/8 5/16 QD BUSHING

1-3/8" Bore; 2-3/16" Outside Diameter; 1-3/8" Length Thru Bore; SDS Bushing Series; Keyway; QD Bushing Style

Part #

1076983

BDI #

332098

PRICE
$ 62.00 / each

QTY

INVENTORY:
1
CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.592
UNSPSC
31171605
EAN
0662289354900
Bushing Series
SDS
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
SDS 1 3/8 5/16
Manufacturer Internal Number
1076983
Weight / LBS
1.25
Long Description
1-3/8" Bore; 2-3/16" Outside Diameter; 1-3/8" Length Thru Bore; SDS Bushing Series; Keyway; QD Bushing Style
Bore
1.375 Inch | 34.925 Millimeter
Length Thru Bore
1.375 Inch | 34.925 Millimeter
Outside Diameter
2.187 Inch | 55.55 Millimeter