Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

6020F TL CHAIN CPLG FLG 2012

6020F TL CHAIN CPLG FLG 2012

6020F TL CHAIN CPLG FLG 2012 ; 3-7/8" HUB DIA HUB SHAFT

3-7/8" Hub Diameter; Chain Coupling; Hub; Shaft; Bushed; 1/2 To 2-1/8 Bore Range; 5.176" Outside Diameter; 1-1/4" Length Thru Bore; 0.47" Between Shaft Ends; 60 Chain; 20 Teeth; 2" Width; 6020; Keyway

Part #

099054

BDI #

251506

PRICE
$ 162.45 / each

QTY

INVENTORY:
6
CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.326
UNSPSC
31163012
EAN
0782475046713
Coupling Type
Chain Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Bushed
Chain Number
60
Number of Teeth
20
Coupling Size or Series
6020
Bushing Size if bushed
2012
Keyway Yes/No
Yes
Maximum Speed RPM
3000
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Taper Lock Bushing | Flange | Hardened Teeth | 675 RPM Without Cover
Category - BDI
Couplings Chain Hub
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Chain
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
6020F TL CHAIN CPLG FLG 2012
Manufacturer Internal Number
099054
Weight / LBS
2.92
Long Description
3-7/8" Hub Diameter; Chain Coupling; Hub; Shaft; Bushed; 1/2 To 2-1/8 Bore Range; 5.176" Outside Diameter; 1-1/4" Length Thru Bore; 0.47" Between Shaft Ends; 60 Chain; 20 Teeth; 2" Width; 6020; Keyway
Width
2 Inch | 50.8 Millimeter
Length Thru Bore
1.25 Inch | 31.75 Millimeter
Outside Diameter
5.176 Inch | 131.47 Millimeter
Bore
0 Inch | 0 Millimeter
Distance Between Shaft Ends
0.47 Inch | 11.938 Millimeter
Hub Diameter
3.875 Inch | 98.425 Millimeter
Bore Range
1 Inch | 14 Millimeter