Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

70 X 1 7/16-KS

25 X 1/2-NKS

25 X 1/2-NKS TORQUE TAMPER CLUTCH

Torque Limiter; Reactive Activation; Straight | Finished Bore; 1/2" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque 300 t

Part #

096033

BDI #

251417

PRICE
$ 279.40 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.568
UNSPSC
26111912
EAN
0782475041510
Product Name
Torque Limiter
Bore Profile
Straight | Finished
Torque
Static Torque 300 to 700Lb-in
Product Type
Friction Disc
Used With
Sprocket
Tradename
TORQUE-TAMER
Product Series
25
Reset Type
Automatic
Number of Springs
1
Number of Friction Discs
2
Engagement
Automatic
Manual Adjustment
Set Screw
Inch - Metric
Inch
Other Features
Easy Set Adjustment | Non-Asbestos | No Lubrication
Category - BDI
Torque Limiter
Product Group - BDI
590
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
25 X 1/2 NKS TQ TAMER MECH
Manufacturer Internal Number
096033
Weight / LBS
1
Long Description
Torque Limiter; Reactive Activation; Straight | Finished Bore; 1/2" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque 300 t
Bore
0.5 Inch | 12.7 Millimeter