Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

35 X 3/4-KS

35 X 3/4-KS

35 X 3/4-KS TORQUE TAMPER CLUTCH

Torque Limiter; Reactive Activation; Straight | Finished Bore; 3/4" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque 600 t

Part #

096008

BDI #

251397

PRICE
$ 353.54 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.357
UNSPSC
26111912
EAN
0782475041312
Product Name
Torque Limiter
Bore Profile
Straight | Finished
Torque
Static Torque 600 to 1700Lb-in
Product Type
Friction Disc
Used With
Sprocket
Tradename
TORQUE-TAMER
Product Series
35
Reset Type
Automatic
Number of Springs
1
Number of Friction Discs
2
Engagement
Automatic
Manual Adjustment
Set Screw
Inch - Metric
Inch
Other Features
Easy Set Adjustment | Non-Asbestos | No Lubrication
Category - BDI
Torque Limiter
Product Group - BDI
590
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
35 X 3/4 KS TQ TAMER MECH
Manufacturer Internal Number
096008
Weight / LBS
2.5
Long Description
Torque Limiter; Reactive Activation; Straight | Finished Bore; 3/4" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque 600 t
Bore
0.75 Inch | 19.05 Millimeter