Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MB4-58

MB6D-78

MB6D-78 MAGNETIC BRAKE ; 4-140IN LB TORQ

Overload Protector Brake; Reactive Activation; Straight | Finished Bore; 7/8" Bore; Shaft Input; Shaft Mount; Static Torque 6 to 140Lb-in; Permanent Mag

Part #

30069143

BDI #

954869

PRICE
$ 3,899.16 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
11.39
UNSPSC
26112103
EAN
0786582919533
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 6 to 140Lb-in
Product Type
Permanent Magnet
Tradename
PRECISION TORK
Product Series
MB
Reset Type
Automatic
Number of Springs
0
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Spanner Wrench
Application
Coil Winding | Bobbin
Inch - Metric
Inch
Other Features
Knurled Adjustment Ring | Versatile Mounting
Category - BDI
Overload Safety Device
Product Group - BDI
640
Noun
Braking System
Keyword String
Mechanical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
MB6D-78
Weight / LBS
26
Long Description
Overload Protector Brake; Reactive Activation; Straight | Finished Bore; 7/8" Bore; Shaft Input; Shaft Mount; Static Torque 6 to 140Lb-in; Permanent Mag
Bore
0.875 Inch | 22.225 Millimeter