Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TT50BS 1 3/16

TT50BS 1 3/16

TT50BS 1 3/16 TORQUE LIMITER CLUTCH ; REACTIVE 1.188" STARIGHT

Torque Limiter; Reactive Activation; Straight | Finished Bore; 1-3/16" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque 95

Part #

TT50BS 1 3/16

BDI #

612587

PRICE
$ 570.76 / each

QTY

INVENTORY:
1
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
2.724
UNSPSC
26111912
EAN
0697950077826
Product Name
Torque Limiter
Bore Profile
Straight | Finished
Torque
Static Torque 950 to 2650Lb-in
Product Type
Friction Disc
Used With
Sprocket
Product Series
TT50
Reset Type
Automatic
Number of Springs
1
Number of Friction Discs
2
Engagement
Automatic
Manual Adjustment
Set Screw
Inch - Metric
Inch
Other Features
Easy Set Adjustment | Non-Asbestos | No Lubrication
Category - BDI
Torque Limiter
Product Group - BDI
590
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Mechanical
Manufacturer Item Number
TT50BS 1 3/16
Weight / LBS
6
Long Description
Torque Limiter; Reactive Activation; Straight | Finished Bore; 1-3/16" Bore; Hollow Bore Input; Hollow Bore Output; Shaft Mount; Static Torque 95
Bore
1.188 Inch | 30.175 Millimeter