Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1

1

1 TUMBLER LAMINATED PADLOCK ; STL 1-3/4" W 15/16" CLR 6/PAK 24/CTN

Padlock and Cable; Laminated Steel Body Material; 1-3/4" Body Width; Varies Code Format; Silver, Gray Bumper Color; Keyed Different Combination/Keying; Rubber Bumper Material; 4 Number of Pins; 5/16" Nominal Shackle Diameter; 15/16" Nominal Shackle Inner Height; 3/4" Nominal Shackle Inner Width; Hardened Boron Alloy Shackle Material; Non-Rekeyable, W1 Cylinder Type

Part #

470-1

BDI #

22872889

PRICE
$ 32.86 / each

QTY

Manufacturer Name
MASTER LOCK
Minimum Buy Quantity
N/A
Weight / Kilogram
0.248
UNSPSC
46171501
EAN
0071649300103
Noun
Padlock and Cable
Manufacturer URL
https://www.masterlock.com
Product Detail
Padlock and Cable
Product Specification
Laminated Steel Body Material; 1-3/4" Body Width; Varies Code Format; Silver, Gray Bumper Color; Keyed Different Combination/Keying; Rubber Bumper Material; 4 Number of Pins; 5/16" Nominal Shackle Diameter; 15/16" Nominal Shackle Inner Height; 3/4" Nominal Shackle Inner Width; Hardened Boron Alloy Shackle Material; Non-Rekeyable, W1 Cylinder Type
Long Description
Padlock and Cable; Laminated Steel Body Material; 1-3/4" Body Width; Varies Code Format; Silver, Gray Bumper Color; Keyed Different Combination/Keying; Rubber Bumper Material; 4 Number of Pins; 5/16" Nominal Shackle Diameter; 15/16" Nominal Shackle Inner Height; 3/4" Nominal Shackle Inner Width; Hardened Boron Alloy Shackle Material; Non-Rekeyable, W1 Cylinder Type