Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

10171104

10171104

10171104 CHIN STRAP ; ELASTIC PLASTIC HOOK/BUCKLE 10/PAK

Hard Hat and Cap Part; Gray/Blue Stripes Color; Polyester Material; 2-Point Suspension; Chinstrap Type; 3/4" Nominal Width; For Used With MSA Helmet and Attach To Shell

Part #

MSA10171104

BDI #

24448409

PRICE
$ 10.30 / each
$ 82.40 / each

QTY

INVENTORY:
2
Brand
Manufacturer Name
MSA
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
27110000
Noun
Hard Hat and Cap Part
Weight / LBS
0.331
Product Detail
Hard Hat and Cap Part
Product Specification
Gray/Blue Stripes Color; Polyester Material; 2-Point Suspension; Chinstrap Type; 3/4" Nominal Width
Long Description
Hard Hat and Cap Part; Gray/Blue Stripes Color; Polyester Material; 2-Point Suspension; Chinstrap Type; 3/4" Nominal Width; For Used With MSA Helmet and Attach To Shell