Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1500001

1500001

1500001 D-RING ATTACHMENT

Fall Protection Part; Yellow Color; D-Ring Connection Type; D-Ring Hook Type; 2.25" Nominal Length; 2LB Maximum Load Capacity; Nylon Polyester Label, Nylon Thread Dynamic Paracord and 1" Wide Woven Webbing Material; Dual D-Ring Type; 0.5" Nominal Width; For Used With Fall Protection System; DBI-SALA

Part #

7100214248

BDI #

22317843

PRICE
$ 92.25 / pack

QTY

INVENTORY:
1
Manufacturer Name
3M WWW.3M.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
22.65
UNSPSC
46180000
EAN
0852684930599
Noun
Part
Keyword String
Fall Protection
Manufacturer URL
Product Detail
Fall Protection Part
Product Specification
Yellow Color; D-Ring Connection Type; D-Ring Hook Type; 2.25" Nominal Length; 2LB Maximum Load Capacity; Nylon Polyester Label, Nylon Thread Dynamic Paracord and 1" Wide Woven Webbing Material; Dual D-Ring Type; 0.5" Nominal Width
Long Description
Fall Protection Part; Yellow Color; D-Ring Connection Type; D-Ring Hook Type; 2.25" Nominal Length; 2LB Maximum Load Capacity; Nylon Polyester Label, Nylon Thread Dynamic Paracord and 1" Wide Woven Webbing Material; Dual D-Ring Type; 0.5" Nominal Width; For Used With Fall Protection System; DBI-SALA