Skip to Header
Skip to Main Content
Skip to Footer
CART
items:
Your shopping cart is empty
VIEW CART
CHECKOUT
SEARCH ALL
SEARCH ALL
PART #
BDI PART #
DESCRIPTION
Sign In Or Register
Back to Menu
PRODUCTS
Back to Menu
Brands
Industries
Knowledge Base
Product Guide
Back to Menu
Automation
Ceva Analysis
Contract Trade (ISA)
Full Service Integration (FSI)
Global Network
Green Brochure
Repair Services Brochure
Traditional Trade
QUOTES
QUICK ORDER
CAN
Country
BDI Canada
BDI China / BDI中国
BDI Czech Republic / BDI Česká republika
BDI Hungary / BDI Magyarország
BDI India
BDI Mexico
BDI Poland / BDI Polska
BDI Romania
BDI Serbia / BDI Srbija
BDI Slovakia / BDI Slovensko
BDI United States / BDI Estados Unidos
Language
English
French / Français
Currency
$ - Canadian dollar
Save
Home
Safety Products
Personal Protection
3001
TECHNI-WELD PRODUCTS
3001
3001 LIGHTER ; SINGLE FLINT
Respirator; Cleaning Wipes 8" LG X 5" WD
Part #
3001
BDI #
18406501
PRICE
$ 5.67 / each
QTY
-
+
ADD TO CART
INVENTORY:
20
SPECIFICATIONS
CATEGORY
Personal Protection
Brand
TECHNI-WELD PRODUCTS
Manufacturer Name
TECHNI-WELD PRODUCTS
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
46182002
Noun
Respirator
Product Detail
Respirator
Product Specification
Respirator; Cleaning Wipes 8" LG X 5" WD
Long Description
Respirator; Cleaning Wipes 8" LG X 5" WD