Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

477482

477482

477482 V-GARD CAP ; LRG WHT C/W FAS-TRAC

Hard Hat and Cap; Ratchet Adjusting Method; White Color; Polyethylene Material; 7 To 8-1/2 Size Group; Cap Style; Fas-Trac Ratchet Suspension; Slotted Type; For Arc Flash, Asbestos Abatement, Confined Space, Food Process, Manufacturing, Painting, Sanding Grinding, Steel Smelting Foundry, Working at Height and Welding Application

Part #

MSA477482

BDI #

18230008

PRICE
$ 32.12 / each

QTY

Brand
Manufacturer Name
MSA
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
46181700
Noun
Hard Hat and Cap
Weight / LBS
0.93
Product Detail
Hard Hat and Cap
Product Specification
Ratchet Adjusting Method; White Color; Polyethylene Material; 7 To 8-1/2 Size Group; Cap Style; Fas-Trac Ratchet Suspension; Slotted Type
Long Description
Hard Hat and Cap; Ratchet Adjusting Method; White Color; Polyethylene Material; 7 To 8-1/2 Size Group; Cap Style; Fas-Trac Ratchet Suspension; Slotted Type; For Arc Flash, Asbestos Abatement, Confined Space, Food Process, Manufacturing, Painting, Sanding Grinding, Steel Smelting Foundry, Working at Height and Welding Application