Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

48-22-8723

48-22-8723

48-22-8723 PERFORMANCE WORK GLOVES ; XL BLACK/RED

High Dexterity Glove; Black Color; Breathable Lining; Polyester Material; XL Size Group; Perfomance Style; Construction Type

Part #

48-22-8723

BDI #

26403376

PRICE
$ 24.97 / pair

QTY

INVENTORY:
12
Manufacturer Name
TECHTRONIC INDUSTRIES CO
Minimum Buy Quantity
N/A
Weight / Kilogram
0.104
UNSPSC
46181504
EAN
0045242479894
Noun
Glove
Keyword String
High Dexterity
Manufacturer URL
https://www.milwaukeetool.com
Product Detail
High Dexterity Glove
Product Specification
Black Color; Breathable Lining; Polyester Material; XL Size Group; Perfomance Style; Construction Type
Long Description
High Dexterity Glove; Black Color; Breathable Lining; Polyester Material; XL Size Group; Perfomance Style; Construction Type