Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

57371

57371

57371 KLEENGUARD BLUE NITRILE GLOVE ; SIZE S POWDER FREE 100/BOX 1000/CS

Disposable Glove; Size Small; 6 Mil Thickness Blue Color; Beaded Cuff Style; Nitrile Material; Quantity 100 EA / BX

Part #

57371

BDI #

27836986

QTY

Manufacturer Name
KIMBERLY CLARK
Minimum Buy Quantity
N/A
Weight / Kilogram
4.54
UNSPSC
46181541
EAN
0680651573711
Harmonized Tariff Code
3926.20.40.50
Noun
Glove
Keyword String
Disposable
Manufacturer URL
https://www.kimberly-clark.com
Product Detail
Disposable Glove
Product Specification
Size Small; 6 Mil Thickness Blue Color; Beaded Cuff Style; Nitrile Material; Quantity 100 EA / BX
Long Description
Disposable Glove; Size Small; 6 Mil Thickness Blue Color; Beaded Cuff Style; Nitrile Material; Quantity 100 EA / BX