Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

58513

58513

58513 KLEENGUARD DISPOSABLE COVERALL ; BLUE LARGE WITH HOOD ANTISTAT

Coverall and Overall; Denim Blue Color; MICROFORCE Barrier SMS Material; 24/Case Quantity; Abrasion/Dry Particles/Light Liquid Sprays/Static Resistance; Large Size Group; Elastic Back, Wrist and Ankle, Zipper Front and Zipper Front with Storm Flap Style; For Laboratory, Remediation, Heavy Dust Environment and Pesticide Application

Part #

15408513

BDI #

23135460

PRICE
$ 297.80 / each

QTY

Manufacturer Name
KIMBERLY CLARK
Minimum Buy Quantity
N/A
Weight / Kilogram
0.46
UNSPSC
46180000
EAN
0036000585131
Noun
Coverall and Overall
Product Detail
Coverall and Overall
Product Specification
Denim Blue Color; MICROFORCE Barrier SMS Material; 24/Case Quantity; Abrasion/Dry Particles/Light Liquid Sprays/Static Resistance; Large Size Group; Elastic Back, Wrist and Ankle, Zipper Front and Zipper Front with Storm Flap Style
Long Description
Coverall and Overall; Denim Blue Color; MICROFORCE Barrier SMS Material; 24/Case Quantity; Abrasion/Dry Particles/Light Liquid Sprays/Static Resistance; Large Size Group; Elastic Back, Wrist and Ankle, Zipper Front and Zipper Front with Storm Flap Style; For Laboratory, Remediation, Heavy Dust Environment and Pesticide Application