Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

805408

805408

805408 FACEPIECE ASSY ; ADVANTAGE 1000 MD

Cartridge Respirator; Hycar Rubber Body Material; Black Color; 5" Nominal Height; 12" Nominal Length; Urethane Lens Material; Full Facepiece Protected Area; Medium Size Group; Strap Suspension; Air Purifying Respirator Type; 1" Nominal Width

Part #

MSA805408

BDI #

18229341

PRICE
$ 1,005.32 / each

QTY

Brand
Manufacturer Name
MSA
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
46182002
Noun
Respirator
Keyword String
Cartridge
Weight / LBS
0.8
Product Detail
Cartridge Respirator
Product Specification
Hycar Rubber Body Material; Black Color; 5" Nominal Height; 12" Nominal Length; Urethane Lens Material; Full Facepiece Protected Area; Medium Size Group; Strap Suspension; Air Purifying Respirator Type; 1" Nominal Width
Long Description
Cartridge Respirator; Hycar Rubber Body Material; Black Color; 5" Nominal Height; 12" Nominal Length; Urethane Lens Material; Full Facepiece Protected Area; Medium Size Group; Strap Suspension; Air Purifying Respirator Type; 1" Nominal Width