Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

AC202D

AC202D

AC202D ROPE GRAB ; COBRA LG EYE *NOT CSA - RESCUE ONLY*

Fall Protection Part; Brass Color; Cam Locking System Connection Type; Includes Rope Grab; 3FT Nominal Length; 310LB Maximum Load Capacity; Steel Material; 5/8" Nominal Opening Size; 1 Each Quantity; Rope Grab Type; For Designed To Hold Nylon or Polyester Rope on Approved Horizontal Rope System Application; For Used With Nylon or polyester rope on approved horizontal rope System; DBI-SALA

Part #

7100188813

BDI #

17278750

PRICE
$ 257.36 / each

QTY

INVENTORY:
2
Manufacturer Name
3M WWW.3M.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.82
UNSPSC
46180000
EAN
0840779002238
Noun
Part
Keyword String
Fall Protection
Manufacturer URL
Weight / LBS
1.8
Product Detail
Fall Protection Part
Product Specification
Brass Color; Cam Locking System Connection Type
Long Description
Fall Protection Part; Brass Color; Cam Locking System Connection Type; Includes Rope Grab; 3FT Nominal Length; 310LB Maximum Load Capacity; Steel Material; 5/8" Nominal Opening Size; 1 Each Quantity; Rope Grab Type; For Designed To Hold Nylon or Polyester Rope on Approved Horizontal Rope System Application; For Used With Nylon or polyester rope on approved horizontal rope System; DBI-SALA