Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

H15-05-008

H15-05-008

H15 05 008 ; HOME GARDEN UTILITY GLOVE

High Dexterity Glove; Black Color; 1" Nominal Cuff Length; Hook and Loop Cuff Style; Spandex/Synthetic Leather Material; 8/Small Size Group; Full Finger Style; Mechanix Wear

Part #

H15-05-008

BDI #

17152672

PRICE
$ 19.58 / each

QTY

Manufacturer Name
MECHANIX WEAR GLOVES
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
46180000
Noun
Glove
Keyword String
High Dexterity
Manufacturer URL
Product Detail
High Dexterity Glove
Product Specification
Black Color; 1" Nominal Cuff Length; Hook and Loop Cuff Style; Spandex/Synthetic Leather Material; 8/Small Size Group; Full Finger Style; Mechanix Wear
Long Description
High Dexterity Glove; Black Color; 1" Nominal Cuff Length; Hook and Loop Cuff Style; Spandex/Synthetic Leather Material; 8/Small Size Group; Full Finger Style; Mechanix Wear