Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

LUX-SSFS-OL

LUX-SSFS-OL

OCCLUX-SSFS-OL

Safety Vest; Zipper Closure Type; Hi-Viz Orange Color; 13-1/2" Nominal Height; 20-1/2" Nominal Length; 100 Percentage Polyester Tricot Material; X-Large Size Group; 9-1/2" Nominal Width

Part #

OCCLUX-SSFS-OL

BDI #

18440462

PRICE
$ 17.29 / each

QTY

Manufacturer Name
ESSENDANT CANADA INC. WWW.ADOXOKI.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
46181500
Noun
Vest
Keyword String
Safety
Weight / LBS
0.23
Product Detail
Safety Vest
Product Specification
Zipper Closure Type; Hi-Viz Orange Color; 13-1/2" Nominal Height; 20-1/2" Nominal Length; 100 Percentage Polyester Tricot Material; X-Large Size Group; 9-1/2" Nominal Width
Long Description
Safety Vest; Zipper Closure Type; Hi-Viz Orange Color; 13-1/2" Nominal Height; 20-1/2" Nominal Length; 100 Percentage Polyester Tricot Material; X-Large Size Group; 9-1/2" Nominal Width