Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MG-05-009

MG-05-009

MG-05-009 WORK GLOVE ; MECHANIX GANT NOIR MOYEN 9

High Dexterity Glove; Black/White Color; Hook and Loop Cuff Style; Nylon, Synthetic Leather, Thermal Plastic Rubber, TrekDry and Tricot Material; Medium Size Group; General Utility Type; Mechanix Wear

Part #

484-MG-05-009

BDI #

17152845

PRICE
$ 45.81 / each

QTY

Manufacturer Name
MECHANIX WEAR GLOVES
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
46181504
EAN
0781513100141
Noun
Glove
Keyword String
High Dexterity
Manufacturer URL
Product Detail
High Dexterity Glove
Product Specification
Black/White Color; Hook and Loop Cuff Style; Nylon, Synthetic Leather, Thermal Plastic Rubber, TrekDry and Tricot Material; Medium Size Group; General Utility Type; Mechanix Wear
Long Description
High Dexterity Glove; Black/White Color; Hook and Loop Cuff Style; Nylon, Synthetic Leather, Thermal Plastic Rubber, TrekDry and Tricot Material; Medium Size Group; General Utility Type; Mechanix Wear