Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

S432-5XL

S432-5XL

S432-5XL ; POR HI-VIS QUILTED JACKET 5XL

Quilted Safety Jacket; 5XL Size; 100 Percent Polyester Color; Reflective Material with 4" Contrast Backing; Rib Knit Back Armhole Gussets; Zipper

Part #

S432-5XL

BDI #

25093409

QTY

Manufacturer Name
WORK KING SPORTSWEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
46181543
Harmonized Tariff Code
3926.20.60.00
Noun
Jacket
Keyword String
Safety
Product Detail
Quilted Safety Jacket
Product Specification
5XL Size; 100 Percent Polyester Color; Reflective Material with 4" Contrast Backing; Rib Knit Back Armhole Gussets; Zipper
Long Description
Quilted Safety Jacket; 5XL Size; 100 Percent Polyester Color; Reflective Material with 4" Contrast Backing; Rib Knit Back Armhole Gussets; Zipper