Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

5UPLF

5UPLF

5UPLF TUMBLER PADLOCK ; STL 2" W 2-1/2" CLR 6/PK 24/CTN

Padlock; 2" Body Width; 3/8" Shackle Diameter; 1-1/2" Shackle Inner Height; 15/16" Shackle Inner Width; Hardened Boron Alloy Shackle Material; Uses No. 376 Universal Pin Keying Tool Type; 4 Pins; Rubber Bumper; Laminated Steel Body Material; Varies Code Format; Silver | Blue Bumper Color; Not Keyed Combination/Keying

Part #

5UPLF

BDI #

22874073

QTY

Manufacturer Name
MASTER LOCK
Minimum Buy Quantity
N/A
Weight / Kilogram
0.374
UNSPSC
46171501
EAN
0071649083990
Harmonized Tariff Code
8301.40.60.60
Noun
Padlock
Manufacturer URL
https://www.masterlock.com
Product Detail
Padlock
Product Specification
2" Body Width; 3/8" Shackle Diameter; 1-1/2" Shackle Inner Height; 15/16" Shackle Inner Width; Hardened Boron Alloy Shackle Material
Long Description
Padlock; 2" Body Width; 3/8" Shackle Diameter; 1-1/2" Shackle Inner Height; 15/16" Shackle Inner Width; Hardened Boron Alloy Shackle Material; Uses No. 376 Universal Pin Keying Tool Type; 4 Pins; Rubber Bumper; Laminated Steel Body Material; Varies Code Format; Silver | Blue Bumper Color; Not Keyed Combination/Keying