Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

65408

65408

65408 ; 65408 - PAPER LOCKOUTTGS

Safety Tag; 5.75" Height X 3" Width Sign Size; 5.75" Height X 3" Width X 0.0098" Thickness; 0.375" Hole Inside Diameter; Paper; Black/Red on White; Rectangle Shape; DANGER DO NOT OPERATE This lock/tag May Only Be Removed By Name Date Text Legend

Part #

65408

BDI #

1031828

PRICE
$ 26.56 / pack

QTY

INVENTORY:
2
Brand
Manufacturer Name
BRADY
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
55121511
EAN
0754473654085
Noun
Tag
Keyword String
Safety
Manufacturer URL
https://www.bradyid.com
Product Detail
Safety Tag
Product Specification
Safety Tag; DANGER DO NOT OPERATE; 5.75" Height X 3" Width Sign Size; 5.75" Height X 3" Width X 0.0098" Thickness; 0.375" Hole Inside Diameter; Paper; Black/Red on White; Rectangle Shape
Long Description
Safety Tag; 5.75" Height X 3" Width Sign Size; 5.75" Height X 3" Width X 0.0098" Thickness; 0.375" Hole Inside Diameter; Paper; Black/Red on White; Rectangle Shape; DANGER DO NOT OPERATE This lock/tag May Only Be Removed By Name Date Text Legend