Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

28899-0020

28899-0020

28899-0020 BEARING ISOLATOR ; 4.938"IDX5.980" OD

Bearing Isolator; 4.938" Shaft Size; 5.98" Bore; 1.594" Width; Bronze / 316SS Stator/Rotor Material; FKM O-Ring Material; Mill-Right V Unitizing Ring Material; -22 to 400 Degree F Temperature; FLOOD-GARD Style Name

Part #

28899-0020

BDI #

24634328

PRICE
$ 4,680.54 / each

QTY

Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.85
UNSPSC
31411700
EAN
0191074120012
Harmonized Tariff Code
4016.93.50.20
Noun
Isolator
Keyword String
Bearing
Manufacturer URL
https://www.garlock.com
Product Detail
Bearing Isolator
Product Specification
4.938" Shaft Size; 5.98" Bore; 1.594" Width; Bronze / 316SS Stator/Rotor Material; FKM O-Ring Material; Mill-Right V Unitizing Ring Material; -22 to 400 Degree F Temperature; FLOOD-GARD Style Name
Long Description
Bearing Isolator; 4.938" Shaft Size; 5.98" Bore; 1.594" Width; Bronze / 316SS Stator/Rotor Material; FKM O-Ring Material; Mill-Right V Unitizing Ring Material; -22 to 400 Degree F Temperature; FLOOD-GARD Style Name