Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
6242 / 0.625X1.126X0.25 CRW5 R

6242 / 0.625X1.126X0.25 CRW5 R

6242 / 0.625X1.126X0.25 CRW5 R

CRSEAL 6242 / 0.625X1.126X0.25 CRW5 R ; NON-RETURNABLE SGL LIP SEAL

Lip Seal; 5/8" Shaft Dia; 1.126" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Stainless Steel Case; CRW5 Seal Design Code

Part #

6242

BDI #

18204927

PRICE
$ 53.36 / each

QTY

INVENTORY:
1
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31411705
EAN
0085311500920
Generic Design Code
C_R_CRW5
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Stainless Steel
Seal Design Code
CRW5
Other Features
Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
6242
Weight / LBS
0.028
Long Description
Lip Seal; 5/8" Shaft Dia; 1.126" Housing Bore; 1/4" Nominal Width; Nitrile Lip; Solid Seal; 1/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Stainless Steel Case; CRW5 Seal Design Code
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Nominal Width
0.25 Inch | 6.35 Millimeter
Housing Bore
1.126 Inch | 28.6 Millimeter
Actual Width
0.25 Inch | 6.35 Millimeter