Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

400655 / 65 VS V

400655 / 65 VS V

CRSEAL 400655 / 65 VS V V-RING SEAL ; NON-RETURNABLE 2.48X0.512 VR2 V

V-Ring; 2.28" Shaft Diameter; 0.51" Nominal Width; VS Seal Design Code; Viton Lip Material

Part #

400655

BDI #

1244977

PRICE
$ 95.47 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.019
UNSPSC
31411700
EAN
0085311044646
Harmonized Tariff Code
4016.93.50.20
Noun
V-Ring
Keyword String
Lip
Manufacturer URL
Product Detail
V-Ring
Product Specification
2.28" Shaft Diameter; 0.51" Nominal Width; VS Seal Design Code; Viton Lip Material
Long Description
V-Ring; 2.28" Shaft Diameter; 0.51" Nominal Width; VS Seal Design Code; Viton Lip Material