Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

401705 / 170 VS V

401705 / 170 VS V

CRSEAL 401705 / 170 VS V V-RING SEAL ; NON-RETURNABLE 6.469X0.807 VR2 V

V-Ring; 6.02" Shaft Diameter; 0.787" Nominal Width; VS Seal Design Code; Viton Lip Material

Part #

401705

BDI #

1245033

PRICE
$ 595.44 / each

QTY

Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.244
UNSPSC
31411700
EAN
0085311045315
Harmonized Tariff Code
4016.93.50.20
Noun
V-Ring
Keyword String
Lip
Manufacturer URL
Product Detail
V-Ring
Product Specification
6.02" Shaft Diameter; 0.787" Nominal Width; VS Seal Design Code; Viton Lip Material
Long Description
V-Ring; 6.02" Shaft Diameter; 0.787" Nominal Width; VS Seal Design Code; Viton Lip Material