Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

0913017

0913017

425A SEAL VITON 4800115 ; 0913017

5-3/4" Shaft Dia; 7" Housing Bore; 1/2" Nominal Width; Viton Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code

Part #

4800115

BDI #

18108544

PRICE
$ 877.66 / each

QTY

CATEGORY
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.953
UNSPSC
31411705
EAN
0782934388804
Generic Design Code
FAL_CRWH1
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
CRWH1
Other Features
Bore-Tite on OD | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.regalrexnord.com
Long Description
5-3/4" Shaft Dia; 7" Housing Bore; 1/2" Nominal Width; Viton Lip; Solid Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; CRWH1 Seal Design Code
Shaft Diameter
5.75 Inch | 146.05 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Housing Bore
7 Inch | 177.8 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter