Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
11050 / 1.125X1.375X0.125 HM14 R

7550 / 0.75X1.437X0.25 HM14 R

11050 / 1.125X1.375X0.125 HM14 R

CRSEAL 11050 / 1.125X1.375X0.125 HM14 R ; SGL LIP SEAL

Lip Seal; 1-1/8" Shaft Dia; 1-3/8" Housing Bore; 1/8" Nominal Width; Nitrile Lip; Solid Seal; 1/8" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM14 Seal Design Code

Part #

11050

BDI #

1242419

PRICE
$ 11.41 / each

QTY

INVENTORY:
4
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
31411705
EAN
0085311009300
Generic Design Code
C_R_HM14
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel
Seal Design Code
HM14
Other Features
Small | Without Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
11050
Weight / LBS
0.042
Long Description
Lip Seal; 1-1/8" Shaft Dia; 1-3/8" Housing Bore; 1/8" Nominal Width; Nitrile Lip; Solid Seal; 1/8" Actual Width; Not Spring Loaded; 1 Sealing Lips; No Lip Retainer; Steel Case; HM14 Seal Design Code
Nominal Width
0.125 Inch | 3.175 Millimeter
Housing Bore
1.375 Inch | 34.925 Millimeter
Actual Width
0.125 Inch | 3.175 Millimeter
Shaft Diameter
1.125 Inch | 28.575 Millimeter