Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
18508 / 1.875X2.625X0.375 HMS4 S

.500X.863X.190A

18508 / 1.875X2.625X0.375 HMS4 S

CRSEAL 18508 / 1.875X2.625X0.375 HMS4 S ; NON-RETURNABLE SGL LIP SEAL

Lip Seal; 1-7/8" Shaft Dia; 2-5/8" Housing Bore; 3/8" Nominal Width; Silicone Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMS4 Seal Design Code

Part #

18508

BDI #

1245063

PRICE
$ 41.95 / each

QTY

CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.03
UNSPSC
31411705
EAN
0085311364935
Generic Design Code
C_R_HMS4
Lip Material
Silicone
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMS4
Other Features
Small
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
18508
Weight / LBS
0.071
Long Description
Lip Seal; 1-7/8" Shaft Dia; 2-5/8" Housing Bore; 3/8" Nominal Width; Silicone Lip; Solid Seal; 3/8" Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMS4 Seal Design Code
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Nominal Width
0.375 Inch | 9.525 Millimeter
Actual Width
0.375 Inch | 9.525 Millimeter
Housing Bore
2.625 Inch | 66.675 Millimeter