Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

21238-4779

21852-4265

64X4265 V OIL SEAL ; 21.75"IDX23.75"OD

21-3/4" Shaft Dia; 23-3/4" Housing Bore; 7/8" Nominal Width; Mill-Right V Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter|Stainless Steel Finger Lip Retainer; Steel Case; 64-L Seal Design Code

Part #

21852-4265

BDI #

370151

PRICE
$ 7,989.82 / each

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
4.99
UNSPSC
31181611
EAN
0717744028220
Generic Design Code
C_R_HDL
Lip Material
Mill-Right V
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter | Stainless Steel Finger
Case Construction
Steel
Seal Design Code
64-L
Other Features
Large | Assembled | General Purpose | Severe Service | With Inner Case | Heavy Duty Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
64X4265 MILL-RIGHT V CRS 21.750"ID 23.750"OD .875
Manufacturer Internal Number
21852-4265
Weight / LBS
11.02
Long Description
21-3/4" Shaft Dia; 23-3/4" Housing Bore; 7/8" Nominal Width; Mill-Right V Lip; Solid Seal; 7/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter|Stainless Steel Finger Lip Retainer; Steel Case; 64-L Seal Design Code
Shaft Diameter
21.75 Inch | 552.45 Millimeter
Housing Bore
23.75 Inch | 603.25 Millimeter
Nominal Width
0.875 Inch | 22.225 Millimeter
Actual Width
0.875 Inch | 22.225 Millimeter