Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

21086-3648

21947-4509

53X4509 V OIL SEAL ; 9.25"IDX10.25"OD

9-1/4" Shaft Dia; 10-1/4" Housing Bore; 5/8" Nominal Width; Mill-Right V Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; 304 Stainless Steel Case; 53 Seal Design Code

Part #

21947-4509

BDI #

370347

PRICE
$ 2,694.31 / each

QTY

CATEGORY
Brand
Manufacturer Name
GARLOCK SEALING TECHNOLOGIES https://www.garlock.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.533
EAN
0717744095659
Generic Design Code
GAR_53
Lip Material
Mill-Right V
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
304 Stainless Steel
Seal Design Code
53
Other Features
Small | Assembled | General Purpose | Heavy Duty Case | With Inner Case
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
53X4509 MILL-RIGHT V 304/316SS 9.250"ID 10.250"OD
Manufacturer Internal Number
21947-4509
Weight / LBS
1.176
Long Description
9-1/4" Shaft Dia; 10-1/4" Housing Bore; 5/8" Nominal Width; Mill-Right V Lip; Solid Seal; 5/8" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; 304 Stainless Steel Case; 53 Seal Design Code
Actual Width
0.625 Inch | 15.875 Millimeter
Housing Bore
10.25 Inch | 260.35 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter
Shaft Diameter
9.25 Inch | 234.95 Millimeter