Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
31494 / 3.15X3.946X0.335 HMSA92 R

31494 / 3.15X3.946X0.335 HMSA92 R

31494 / 3.15X3.946X0.335 HMSA92 R

CRSEAL 31494 / 3.15X3.946X0.335 HMSA92 R ; NON-RETURNABLE DBL LIP SEAL

3.15" Shaft Dia; 3.946" Housing Bore; 0.335" Nominal Width; Nitrile Lip; Solid Seal; 0.335" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA92 Seal Design Code

Part #

31494

BDI #

1250102

PRICE
$ 45.00 / each

QTY

INVENTORY:
2
CATEGORY
Brand
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
Weight / Kilogram
0.108
UNSPSC
31411705
EAN
0085311308847
Generic Design Code
C_R_HMSA92
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
3
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMSA92
Other Features
Internal and External Lip | Single External Lip without Spring
Category - BDI
Oil Seals
Product Group - BDI
350
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer Item Number
31494
Weight / LBS
0.312
Long Description
3.15" Shaft Dia; 3.946" Housing Bore; 0.335" Nominal Width; Nitrile Lip; Solid Seal; 0.335" Actual Width; Spring Loaded; 3 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; HMSA92 Seal Design Code
Shaft Diameter
3.15 Inch | 80.01 Millimeter
Nominal Width
0.335 Inch | 8.509 Millimeter
Housing Bore
3.946 Inch | 100.228 Millimeter
Actual Width
0.335 Inch | 8.509 Millimeter